Flat Shipping

Flat Shipping at €24.99 + VAT

KLINGER SPIRAL WOUND GASKET SWCR00-1400-P1-G-WE-OA TYPE CR Spiral Wound Metal Gasket, 14 Inch Size Pipe Size, 3/16 Inch Thick | CR7FFC

KLINGER PISTON VALVES SWCR00-1400-P1-G-WE-OA Spiral Wound Metal Gasket, 14 Inch Size Pipe Size, 3/16 Inch Thick

Item: CR7FFC Model: SWCR00-1400-P1-G-WE-OACross Ref: 45CE46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Wound Metal Gasket
Bolt Holes0
ClassClass 150
ColorGreen, Yellow, Gray
Flange ClassClass 150
Grade304
Inside Dia.14 5/8"
MaterialGraphite, Stainless Steel
Max. Pressure150 psi
Metal DetectableYes
Outside Dia.17 3/4"
Pipe Size14"
Temp. Range0°F to +932°F
Thickness0.188"
Filler MaterialGraphite
For Pipe Size14"
Inside Diameter14 5/8"
Maximum Operating Pressure150 psi
Outside Diameter17 3/4"
StandardsAPI 6FB CERTIFIED, ASME B16.20
Stripe ColorGray

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Dia.Outside Dia.MaterialColorMetal DetectableBolt HolesTemp. RangeFlange ClassPrice
KLINGER SPIRAL WOUND GASKET SWCR00-0150-P1-G-WE-OA TYPE CR Spiral Wound Metal Gasket, 1 1/2 Inch Size Pipe Size, 3/16 Inch Thick | CR7FER SWCR00-0150-P1-G-WE-OA2 1/8"3 3/8"Graphite, Stainless SteelGreen, Yellow, GrayYes-0°F to +932°FClass 150€2.75
KLINGER SPIRAL WOUND GASKET SWCRIR-0150-P1-G-WE-OA TYPE CR Spiral Wound Metal Gasket, 1 1/2 Inch Size Pipe Size, 3/16 Inch Thick | CR7FET SWCRIR-0150-P1-G-WE-OA2 1/8"3 3/8"Graphite, Stainless SteelGreen, Yellow, GrayYes-0°F to +932°FClass 150€5.16
KLINGER SPIRAL WOUND GASKET SWCRIR-0100-P1-G-WE-OA TYPE CR Spiral Wound Metal Gasket, 1 Inch Size Pipe Size, 2 5/8 Inch Size Outside Dia | CR7FEU SWCRIR-0100-P1-G-WE-OA1 1/4"2 5/8"Graphite, Stainless SteelGreen, Yellow, GrayYes-0°F to +932°FClass 150€3.83
KLINGER SPIRAL WOUND GASKET SWCR00-0100-P1-G-WE-OA TYPE CR Spiral Wound Metal Gasket, 1 Inch Size Pipe Size, 2 5/8 Inch Size Outside Dia | CR7FEV SWCR00-0100-P1-G-WE-OA1 1/4"2 5/8"Graphite, Stainless SteelGreen, Yellow, GrayYes-0°F to +932°FClass 150€2.37
KLINGER SPIRAL WOUND GASKET SWCRIR-0050-P1-G-WE-OA TYPE CR Spiral Wound Metal Gasket, 1/2 Inch Size Pipe Size, 3/4 Inch Size Inside Dia | CR7FEW SWCRIR-0050-P1-G-WE-OA3/4"1 7/8"Graphite, Stainless SteelGreen, Yellow, GrayYes-0°F to +932°FClass 150€3.17
KLINGER SPIRAL WOUND GASKET SWCR00-0050-P1-G-WE-OA TYPE CR Spiral Wound Metal Gasket, 1/2 Inch Size Pipe Size, 3/4 Inch Size Inside Dia | CR7FEX SWCR00-0050-P1-G-WE-OA3/4"1 7/8"Graphite, Stainless SteelGreen, Yellow, GrayYes-0°F to +932°FClass 150€1.83
KLINGER SPIRAL WOUND GASKET SWCR00-1000-P1-G-WE-OA TYPE CR Spiral Wound Metal Gasket, 10 Inch Size Pipe Size, 3/16 Inch Thick | CR7FEY SWCR00-1000-P1-G-WE-OA11.312"13 3/8"Graphite, Stainless SteelGreen, Yellow, GrayYes-0°F to +932°FClass 150€18.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLINGER PISTON VALVES SWCR00-1400-P1-G-WE-OA Spiral Wound Metal Gasket, 14 Inch Size Pipe Size, 3/16 Inch Thick
€29.25 /unit