Flat Shipping

Flat Shipping at €24.99 + VAT

KISSLER & CO O8-2020 Thread Sealant Tape 1/2 Inch Width 260 Inch Length | AG2PNT 31XH97

KISSLER & CO O8-2020 Thread Sealant Tape 1/2 Inch Width 260 Inch Length

Item: AG2PNT Model: O8-2020Cross Ref: 31XH97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Sealant Tape
ColorYellow
Gas Pressure Range0 psi to 100 psi
Length260"
MaterialPTFE
Width1/2"

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)20.32
Ship length (cm)5.08
Ship width (cm)5.08
HS code8481805060

Product Variants

ProductModelColorMaterialGas Pressure RangePrice
KISSLER & CO 08-2000 Thread Sealant Tape 1/2 Inch Width 520 Inch Length | AG2PNR 31XH96 08-2000WhitePTFE-€48.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO O8-2020 Thread Sealant Tape 1/2 Inch Width 260 Inch Length
€8.35 /unit