Flat Shipping

Flat Shipping at €24.99 + VAT

KISSLER & CO 910-024 Hot Water Cartridge Brass/plastic 2 In | AD6KXN 45L045

KISSLER & CO 910-024 Hot Water Cartridge Brass/plastic 2 In

Item: AD6KXN Model: 910-024Cross Ref: 45L045
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Water Cartridge, Ceramic
Fits BrandPrice Pfister
MaterialBrass, Plastic
Size2"
Material Of ConstructionBrass
Use With Water Temp.Hot

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)3.81
HS code8481805060
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 910-024 Hot Water Cartridge Brass/plastic 2 In
€10.84 /unit