KISSLER & CO 88-2016 Faucet Supply Line 3/8 x 1/2 16 Inch Length | AG2PQP 31XJ56

KISSLER & CO 88-2016 Faucet Supply Line 3/8 x 1/2 16 Inch Length

Item: AG2PQP Model: 88-2016Cross Ref: 31XJ56
In Stock

Get it by Thursday, Jun 12

€5.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet Connector
FinishStainless Steel
Inlet Size3/8"
Inlet TypeCompression
Inner CoreRubber
Inner Core MaterialRubber
Length16"
MaterialStainless Steel
Max. Working Pressure250 psi
Nut MaterialMetal
Operating Temp.60° , 60°F
Outlet Size1/2"
Outlet TypeFip
Outside Dia.3/8"
Supply Stop Inlet Size3/8"
Supply Stop Inlet TypeCompression
Supply Stop Outlet Size1/2"
Supply Stop Outlet TypeFip
Water Connector Inlet Size3/8"
Water Connector Inlet TypeCompression
Water Connector Outlet Size1/2"
Water Connector Outlet TypeFip
ApplicationLavatory And Kitchen Faucets
For Use WithFaucet
Hose ConfigurationBulk Hose
Hose Cover MaterialStainless Steel
Hose Fitting A MaterialBrass
Hose Fitting A Size3/8"
Hose Fitting A TypeF Compression
Hose Fitting B MaterialBrass
Hose Fitting B Size1/2"
Hose Fitting B TypeFIP
Hose FittingsBrass 3/8" F Compression x Brass 1/2" FIP
Hose Inside Dia.5/16"
Hose Length16"
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F250 psi
StandardsIAPMO, NSF
Temp. Range40°F to 180°F

Shipping Info:

Ship weight (kg) 0.1013
Ship height (cm)50.8
Ship length (cm)2.54
Ship width (cm)2.54
HS code8481805060

Product Variants

ProductModelMaterialMax. Working PressureOutlet TypeFinishNut MaterialOperating Temp.Supply Stop Outlet TypeSupply Stop Outlet SizePrice
KISSLER & CO AB88-1015 Faucet Supply Line 3/8 x 1/2 16 Inch Length | AF8PXK 29FJ58 AB88-1015Stainless Steel600 psiFipStainless SteelSteel120°FCompression5/8"€33.66
KISSLER & CO AB88-1040 Faucet Supply Line 3/8 x 1/2 20 Inch Length | AF8PXL 29FJ59 AB88-1040Stainless Steel600 psiFipStainless SteelSteel120°FCompression5/8"€30.66
KISSLER & CO 88-2001 Faucet Supply Line 3/8 x 1/2 12 Inch Length | AG2PQK 31XJ52 88-2001Stainless Steel250 psiFipStainless SteelMetal60°FFip1/2"€5.57
KISSLER & CO 88-2002 Faucet Supply Line 3/8 x 1/2 20 Inch Length | AG2PQL 31XJ53 88-2002Stainless Steel250 psiFipStainless SteelMetal400°FFip1/2"€6.52
KISSLER & CO 88-2036 Faucet Supply Line 3/8 x 1/2 36 Inch Length | AG2PQQ 31XJ57 88-2036Stainless Steel250 psiFipStainless SteelMetal60°FFip1/2"€8.28
KISSLER & CO 88-6002 Faucet Supply Line 3/8 x 1/2 20 Inch Length | AG2PRC 31XJ68 88-6002Vinyl250 psiIPWhiteBrass60°FFip1/2"€6.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 88-2016 Faucet Supply Line 3/8 x 1/2 16 Inch Length
€5.50 /unit