KISSLER & CO 88-1015 Water Connector Kit Faucet 3/8 Inch Outlet | AD7GEA 4EEV7

KISSLER & CO 88-1015 Water Connector Kit Faucet 3/8 Inch Outlet

Item: AD7GEA Model: 88-1015Cross Ref: 4EEV7
In Stock

Get it by Tuesday, Jun 10

€21.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Connector Kit
FinishStainless Steel
Inner CorePVC
Inner Core MaterialPVC
Length16"
MaterialStainless Steel
Max. Working Pressure125 psi
Nut MaterialBrass
Operating Temp.+40°F to +180°F , 40°F to 180°F
Outside Dia.5/8"
Supply Stop Inlet Size5/8"
Supply Stop Inlet TypeCompression
Supply Stop Outlet Size3/8"
Water Connector Inlet Size3/8"
Water Connector Inlet TypeCompression
Water Connector Outlet Size1/2"
Water Connector Outlet TypeFip
ApplicationFaucet
Hose ConfigurationBulk Hose
Hose Cover MaterialStainless Steel
Hose Fitting A MaterialBrass
Hose Fitting A Size3/8"
Hose Fitting A TypeF Compression
Hose Fitting B MaterialBrass
Hose Fitting B Size1/2"
Hose Fitting B TypeFIP
Hose Inside Dia.5/16"
Hose Length16"
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F250 psi
StandardsIAPMO, NSF61

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)2.79
Ship length (cm)15.24
Ship width (cm)38.1
HS code8481805060
Country of OriginTW

Product Variants

ProductModelOutside Dia.Nut MaterialOperating Temp.Supply Stop Inlet TypeWater Connector Outlet TypeSupply Stop Inlet SizeWater Connector Outlet SizeMaterialPrice
KISSLER & CO 88-1025 Water Connector Kit Toilet 1/2 Inch Outlet | AD7GEB 4EEV8 88-10251/2"Plastic+40°F to +180°FFIPBallcock1/2"7/8"Stainless Steel€9.78
KISSLER & CO 88-1035 Water Connector Kit Toilet 5/8 Inch Outlet | AD7GEC 4EEV9 88-10355/8"Plastic+40°F to +180°FCompressionBallcock5/8"7/8"Stainless Steel€10.59
KISSLER & CO 88-1040 Water Connector Kit Faucet 3/8 Inch Outlet | AD7GED 4EEW1 88-10405/8"Brass+40°F to +180°FCompressionFip5/8"1/2"Stainless Steel€22.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 88-1015 Water Connector Kit Faucet 3/8 Inch Outlet
€21.18 /unit