KISSLER & CO 77-8600 Kitchen Faucet 2.2 Gpm 8 Inch Spout | AD6KXF 45L026

KISSLER & CO 77-8600 Kitchen Faucet 2.2 Gpm 8 Inch Spout

Item: AD6KXF Model: 77-8600Cross Ref: 45L026
In Stock

Get it by Tuesday, Jun 10

€80.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKitchen Faucet
Ada CompliantNo
Body MaterialBrass
ComplianceAB1953 Low Lead
Faucet OperationManual
Faucet SpoutRigid
FinishChrome Plated
Flow Outlet TypeAerated
Flow Rate2.2 GPM
Handle TypeLever
MountingWall
Mounting Hole Center To Center8"
Mounting TypeWall
Number Of Handles2
Number Of Holes2.0
Spout Length8"
Valve TypeCompression
Ada ComplianceNo
Cec CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Ligature ResistantNo
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number11-0603
StandardsNSF 61/9
Water Inlet Connection Size1/2"
Water Inlet Connection TypeIPS

Shipping Info:

Ship weight (kg) 1.764
Ship height (cm)6.86
Ship length (cm)33.53
Ship width (cm)25.15
HS code8481805060
Country of OriginCN

Product Variants

ProductModelNumber Of HandlesBody MaterialPrice
KISSLER & CO 77-1205 Kitchen Faucet 2.2 Gpm 8 Inch Spout | AD6KWW 45L016 77-12052Brass€53.77
KISSLER & CO 77-1188 Kitchen Faucet 2.2 Gpm 8 Inch Spout | AD6KWZ 45L019 77-11881Brass€62.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 77-8600 Kitchen Faucet 2.2 Gpm 8 Inch Spout
€80.44 /unit