KISSLER & CO 59-2030 Basket Strainer Stainless Steel 17 Gauge | AG2PPM 31XJ23

KISSLER & CO 59-2030 Basket Strainer Stainless Steel 17 Gauge

Item: AG2PPM Model: 59-2030Cross Ref: 31XJ23
In Stock

Get it by Wednesday, Jun 11

€10.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
Connection TypePush In
Gauge17 ga.
Length3"
MaterialStainless Steel
Pipe Dia.4 1/2"
TypeKitchen
ColorSilver
FinishChrome
IncludesEZ on Drain Kit
Overall Diameter3"
Overall Height3"
Product TypeSink Drain
ShapeRound
Strainer MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)6.35
Ship length (cm)12.7
Ship width (cm)12.7
HS code8481805060

Product Variants

ProductModelTypeMaterialConnection TypePrice
KISSLER & CO 59-2040 Basket Strainer Stainless Steel 17 Gauge | AG2PPN 31XJ24 59-2040KitchenStainless SteelPush In€8.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 59-2030 Basket Strainer Stainless Steel 17 Gauge
€10.59 /unit