KISSLER & CO 59-1460 Splash Guard Kit Rubber | AD7GDX 4EEV3

KISSLER & CO 59-1460 Splash Guard Kit Rubber

Item: AD7GDX Model: 59-1460Cross Ref: 4EEV3
In Stock

Get it by Tuesday, Jun 10

€4.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplash Guard Kit
Color/finishBlack
MaterialRubber
TypeDisposer
ColorBlack
IncludesDiaphragm, Guard, Plug
Overall Diameter3 1/2"
Overall Height1 3/4"
Overall Length1/2"
Product TypeSplash Guard Kit

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)3.81
Ship length (cm)8.89
Ship width (cm)8.89
HS code4016991500
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 59-1460 Splash Guard Kit Rubber
€4.07 /unit