KISSLER & CO 58-1149 Face Stopper Die Cast/plastic 4-1/8 Inch | AG2XNU 32PE96

KISSLER & CO 58-1149 Face Stopper Die Cast/plastic 4-1/8 Inch

Item: AG2XNU Model: 58-1149Cross Ref: 32PE96
In Stock

Get it by Tuesday, Jun 10

€2.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFace Stopper
Color/finishChrome
ConnectionLift
Length4 1/8"
MaterialPlastic
TypeLavatory
ApplicationSink
ColorSilver
Drain Stopper TypePop Up
FinishChrome
IncludesGasket
Overall Diameter1 1/4"
Product TypeDrain Stopper

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.3
Ship length (cm)13.46
Ship width (cm)8.13
HS code8481805060

Product Variants

ProductModelMaterialTypeConnectionColor/finishPrice
KISSLER & CO 58-1165 Face Stopper Brass/plastic 3-11/16 Inch | AG2XNT 32PE95 58-1165Brass, PlasticLavatoryLiftChrome€3.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 58-1149 Face Stopper Die Cast/plastic 4-1/8 Inch
€2.44 /unit