KISSLER & CO 58-1145 Stopper Lavatory Plastic 3-7/8 Inch Length | AG2PPF 31XJ15

KISSLER & CO 58-1145 Stopper Lavatory Plastic 3-7/8 Inch Length

Item: AG2PPF Model: 58-1145Cross Ref: 31XJ15
In Stock

Get it by Tuesday, Jun 10

€2.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStopper
FinishChrome Plated
Length3 7/8"
MaterialPlastic
TypeLavatory
ApplicationSink
ColorSilver
Drain Stopper TypePop Up
IncludesGasket
Overall Diameter1 1/4"
Product TypeDrain Stopper

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)10.16
Ship length (cm)2.54
Ship width (cm)2.54
HS code8481805060

Product Variants

ProductModelTypeFinishColor/finishGaugeNumber Of Bolt HolesPrice
KISSLER & CO 58-2162 Stopper For Moen | AF7ZNF 23YV86 58-2162Kitchen----€3.67
KISSLER & CO 58-1114 Stopper For American Standard | AF7ZNG 23YV91 58-1114Kitchen----€2.44
KISSLER & CO 58-7144 Stopper Tub And Shower Brass 1 -3/16 Inch Length | AG2PPG 31XJ17 58-7144Tub And Shower-Chrome22 ga.-€19.55
KISSLER & CO 59-X000 Stopper Sink And Drain Rubber 1 Inch Length | AG2PPP 31XJ25 59-X000Sink And Drain----€1.33
KISSLER & CO 59-1435 Stopper Disposer Black /Plastic Rubber | AH8XBC 39AP46 59-1435Disposer----€2.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 58-1145 Stopper Lavatory Plastic 3-7/8 Inch Length
€2.44 /unit