Flat Shipping

Flat Shipping at €24.99 + VAT

KISSLER & CO 46-0040 Metering Cartridge Plastic | AB9VFH 2FGR5

KISSLER & CO 46-0040 Metering Cartridge Plastic

Item: AB9VFH Model: 46-0040Cross Ref: 2FGR5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetering Cartridge
For Use With Mfr. Model Number8884
MaterialPlastic
Fits BrandMoen
Material Of ConstructionBrass

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)7.62
HS code8481901000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 46-0040 Metering Cartridge Plastic
€67.17 /unit