Flat Shipping

Flat Shipping at €24.99 + VAT

KISHIGO RWJ108-L-XL Lime Hi-vis Long Rain Jacket | CR7EFF

ML KISHIGO RWJ108-L-XL Lime Hi-vis Long Rain Jacket

Item: CR7EFF Model: RWJ108-L-XLCross Ref: 806GP7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJacket
Ansi Class3
Ansi TypeR
Back Stripe PatternHorizontal
ClosureZipper, Storm Flap
ColorLime
Cuff StyleWrist
Garment TypeRain Coat
GenderUnisex
High-visibilityYes
Hood FeaturesHidden Collar Hood
Hood StylePackable Hood In Collar
Includes HoodYes
Includes LiningNo
Includes Removable LinerNo
Insulated For Cold ConditionsNo
Jacket StyleJacket
Length50"
Length TypeKnee
Maximum Chest Size48"
Minimum Chest Size44"
Number Of Inside Pockets0
Number Of Outside Pockets2
ResistsWater
Seam StyleSealed
SeriesRWJ108 Series
Shell Material100% Polyester
SizeL, XL
StandardsANSI 107 TYPE R, CLASS 3 COMPLIANT
Thickness0.5 mm

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeMaximum Chest SizeMinimum Chest SizeFabric WeightInsulated For Cold ConditionsHood StyleSeam StylePrice
KISHIGO RWJ108-4X-5X Lime Hi-vis Long Rain Jacket | CR7EFG RWJ108-4X-5X--------€121.03
KISHIGO RWJ108-S-M Lime Hi-vis Long Rain Jacket | CR7EFH RWJ108-S-M--------€121.03
KISHIGO RWJ108-2X-3X Lime Hi-vis Long Rain Jacket | CR7EFJ RWJ108-2X-3X--------€118.37
KISHIGO RWJ109-2X-3X Orange Hi-vis Long Rain Jacket | CR7EFK RWJ109-2X-3X--------€121.03
KISHIGO RWJ109-S-M Orange Hi-vis Long Rain Jacket | CR7EFL RWJ109-S-M--------€121.03
KISHIGO RWJ109-4X-5X Orange Hi-vis Long Rain Jacket | CR7EFM RWJ109-4X-5X--------€121.03
KISHIGO RWJ106-2X-3X Rain Jacket, Reflective Piping, Horizontal, 2Xl/3Xl, Black/Yellow, Zipper, 4 Pockets | CR7EFN RWJ106-2X-3XBlack, Yellow2XL, 3XL56"50"140 g/sq. mNoSnap OnSealed€191.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ML KISHIGO RWJ108-L-XL Lime Hi-vis Long Rain Jacket
€129.03 /unit