Flat Shipping

Flat Shipping at €24.99 + VAT

KISHIGO JS119-L Jacket, U, ANSI Class 3, L, Black/Green, Zipper with Storm Flap, 2 Pockets, Jacket | CR7EEX

ML KISHIGO JS119-L Jacket, U, ANSI Class 3, L, Black/Green, Zipper with Storm Flap, 2 Pockets, Jacket

Item: CR7EEX Model: JS119-LCross Ref: 30Y978
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJacket
Additional ProtectionNone
Ansi TypeType R
Back Stripe PatternU
Closure TypeStorm Flap, Zipper
ColorBlack, Green
Cuff StyleAdjustable
Fabric Weight185 g/sq. cm
FeaturesContrasting Stripes, Black Bottom
Garment SizingRegular
Garment TypeJacket
GenderUnisex
Hood StylePackable Hood In Collar
Includes HoodYes
Includes LiningYes
Includes Removable LinerYes
Insulated For Cold ConditionsNo
Jacket StyleBomber Jacket
Length28"
Length TypeWaist
Maximum Chest Size46"
Mfr. SeriesBrilliant Series
Minimum Chest Size44"
Number Of Outside Pockets2
Reflective Stripe Border TypeContrasting
Reflective Stripe LocationsCollar, Hood, Shoulders, Sleeve
Reflective Stripe Width2"
Reflective Tape TypeGlass Bead
Shell MaterialPolyester
SizeL
Sleeve Length30"
Sub-brandBrilliant Series
Water ResistanceYes
Ansi Class3
ClosureZipper With Storm Flap
SeriesBrilliant Series
StandardsANSI 107 TYPE R, CLASS 3 COMPLIANT
Water-resistanceYes

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorHood StyleSizeMaximum Chest SizeNumber Of Outside PocketsFabric WeightIncludes HoodBack Stripe PatternPrice
KISHIGO JS137-2X Jacket, Horizontal, ANSI Class 3, 2XL, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEG JS137-2XLimeNone2XL54"4300 g/sq. mNoHorizontal€163.70
KISHIGO JS137-3X Jacket, Horizontal, ANSI Class 3, 3XL, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEH JS137-3XLimeNone3XL58"4300 g/sq. mNoHorizontal€163.70
KISHIGO JS137-4X Jacket, Horizontal, ANSI Class 3, 4XL, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEJ JS137-4XLimeNone4XL62"4300 g/sq. mNoHorizontal€153.80
KISHIGO JS137-5X Jacket, Horizontal, ANSI Class 3, 5XL, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEK JS137-5XLimeNone5XL66"4300 g/sq. mNoHorizontal€163.70
KISHIGO JS137-L Jacket, Horizontal, ANSI Class 3, L, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEL JS137-LLimeNoneL46"4300 g/sq. mNoHorizontal€163.70
KISHIGO JS137-M Jacket, Horizontal, ANSI Class 3, M, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEM JS137-MLimeNoneM42"4300 g/sq. mNoHorizontal€163.70
KISHIGO JS137-S Jacket, Horizontal, ANSI Class 3, S, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEN JS137-SLimeNoneS40"4300 g/sq. mNoHorizontal€163.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ML KISHIGO JS119-L Jacket, U, ANSI Class 3, L, Black/Green, Zipper with Storm Flap, 2 Pockets, Jacket
€155.36 /unit