Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1647.2116X60 Hygienic Hex Head Bolt w/Washer, Stainless Steel, Fully Threaded, M16, 60 mm Fastener | CR7ATG

KIPP K1647.2116X60 Head Bolt, 21.8 mm Head Ht., 35 mm Head Wd., Plain, FT, 35 mm Flange Size, Std Flange

Item: CR7ATG Model: K1647.2116X60Cross Ref: 802HK5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead Bolt
Drive Size24 mm
Drive TypeExternal Hex
FinishPlain
Flange Dia.35 mm
Flange TypeStandard
For Use In SystemsFood Processing Facilities
Head Height21.8 mm
Head Width35 mm
Includes WashersYes
Max. Temp.100°C
Min. Temp.-20°C
Seal MaterialUltramarine Blue Acetal
System Of MeasurementMetric
Thread StyleFully Threaded
Washer Thickness3 mm
DriveHex
Fastener Length60 mm
Flange Diameter35 mm
Head StyleHex Flange
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Overall Length92.1 mm
Thread SizeM16
Washer StandardsRAL

Shipping Info:

Ship weight (kg) 0.2066
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1647.2116X60 Head Bolt, 21.8 mm Head Ht., 35 mm Head Wd., Plain, FT, 35 mm Flange Size, Std Flange
€52.33 /unit