Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1647.1106X20 Hygienic Hex Head Bolt w/Washer, Stainless Steel, Fully Threaded, M6, 20 mm Fastener | CR7AUC

KIPP K1647.1106X20 Head Bolt, SS, 9.1 mm Head Ht., 14 mm Head Wd., Polished, FT

Item: CR7AUC Model: K1647.1106X20Cross Ref: 802H75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead Bolt
Drive Size10 mm
Drive TypeExternal Hex
FinishPolish
Flange Dia.14 mm
Flange TypeStandard
For Use In SystemsFood Processing Facilities
Head Height9.1 mm
Head Width14 mm
Includes WashersYes
MaterialStainless Steel
Max. Temp.100°C
Min. Temp.-20°C
Seal MaterialUltramarine Blue Acetal
System Of MeasurementMetric
Thread StyleFully Threaded
Washer Thickness2.5 mm
DriveHex
Fastener Length20 mm
FeaturesA Pre Mounted Sealing Washer enables easy installation
Flange Diameter14 mm
Head StyleHex Flange
Includes WasherYes
Made In North AmericaNo
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Maximum Temperature100°C
Minimum Temperature-20°C
Overall Length35.1 mm
Rohs CompliantYes
Thread SizeM6
TypeSanitary Hex Head Screws
Washer StandardsRAL
Washer TypeFDA-Approved Pre-Mounted Sealing

Shipping Info:

Ship weight (kg) 0.0108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1647.1106X20 Head Bolt, SS, 9.1 mm Head Ht., 14 mm Head Wd., Polished, FT
€11.74 /unit