Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1595.164X45 Hex Head Bolt, Stainless Steel, Fully Threaded, M16, 45 mm Fastener Length | CR7BBK

KIPP K1595.164X45 Bolt, 21.8mm Head Ht., 24mm Head Wd., Polished, FT, Right Hand, -15 Deg.C Min. Temp., Std Flange

Item: CR7BBK Model: K1595.164X45Cross Ref: 802KH2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Drive TypeExternal Hex
FinishPolish
Flange TypeStandard
Head Dia.35 mm
Head Height21.8 mm
Head Width24 mm
Includes NutsNo
Includes WashersYes
Max. Temp.200°C
Min. Temp.-15°C
System Of MeasurementMetric
Thread DirectionRight Hand
Thread StyleFully Threaded
Washer Inside Dia.16.1 mm
Washer MaterialStainless Steel
Washer Outside Dia.33.9 mm
Dimensional StandardsEHEDG
DriveHex
Drive Size24 mm
Fastener Length45 mm
FeaturesHexagon Head Screw with Collar and the Hygienic USIT Seal and Shim Washer Assures a Cavity-Free Seal, ideal for sterile areas
Flange Diameter35 mm
Head StyleHex Flange
Includes NutNo
Includes WasherYes
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Maximum Temperature200°C
Minimum Temperature-15°C
Overall Length66.8 mm
Recommended Hole Size16.2 mm
Rohs CompliantYes
Seal MaterialBlue Fluoroprene
Thread SizeM16
TypeSanitary Hex Head Screws
Washer Inside Diameter16.1 mm
Washer Outside Diameter33.9 mm
Washer StandardsEHEDG
Washer Thickness1.5 mm
Washer TypeHygienic USIT Seal And Shim

Shipping Info:

Ship weight (kg) 0.166
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1595.164X45 Bolt, 21.8mm Head Ht., 24mm Head Wd., Polished, FT, Right Hand, -15 Deg.C Min. Temp., Std Flange
€89.75 /unit