Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1595.161X45 Hex Head Bolt, Stainless Steel, Fully Threaded, M16, 45 mm Fastener Length | CR7BBN

KIPP K1595.161X45 Bolt, 21.8mm Head Ht., 24mm Head Wd., Polished, FT, Right Hand, -40 Deg.C Min. Temp., Std Flange

Item: CR7BBN Model: K1595.161X45Cross Ref: 802K28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Drive TypeExternal Hex
FinishPolish
Flange TypeStandard
Head Dia.35 mm
Head Height21.8 mm
Head Width24 mm
Includes NutsNo
Includes WashersYes
Max. Temp.150°C
Min. Temp.-40°C
System Of MeasurementMetric
Thread DirectionRight Hand
Thread StyleFully Threaded
Washer Inside Dia.16.1 mm
Washer MaterialStainless Steel
Washer Outside Dia.33.9 mm
Dimensional StandardsEHEDG
DriveHex
Drive Size24 mm
Fastener Length45 mm
Flange Diameter35 mm
Head StyleHex Flange
Includes NutNo
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Overall Length66.8 mm
Seal MaterialBlack EPDM
Thread SizeM16
Washer StandardsEHEDG

Shipping Info:

Ship weight (kg) 0.166
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1595.161X45 Bolt, 21.8mm Head Ht., 24mm Head Wd., Polished, FT, Right Hand, -40 Deg.C Min. Temp., Std Flange
€70.45 /unit