Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1595.121X50 Hex Head Bolt, Stainless Steel, Partially Threaded, M12, 30 mm Min Thread Length | CR7BEW

KIPP K1595.121X50 Bolt, 17mm Head Ht., 18mm Head Wd., Polished, HT, Right Hand, 30mm Min. Thread Lg., Std Flange

Item: CR7BEW Model: K1595.121X50Cross Ref: 802K21
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Drive TypeExternal Hex
FinishPolish
Flange TypeStandard
Head Dia.26.6 mm
Head Height17 mm
Head Width18 mm
Includes NutsNo
Includes WashersYes
Max. Temp.150°C
Min. Temp.-40°C
Min. Thread Length30 mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread StylePartially Threaded
Washer Inside Dia.12.1 mm
Washer MaterialStainless Steel
Washer Outside Dia.25.5 mm
Dimensional StandardsEHEDG
DriveHex
Drive Size18 mm
Fastener Length50 mm
Flange Diameter26.6 mm
Head StyleHex Flange
Includes NutNo
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Minimum Thread Length30 mm
Overall Length67 mm
Seal MaterialBlack EPDM
Thread SizeM12
Washer StandardsEHEDG

Shipping Info:

Ship weight (kg) 0.0878
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1595.121X50 Bolt, 17mm Head Ht., 18mm Head Wd., Polished, HT, Right Hand, 30mm Min. Thread Lg., Std Flange
€53.29 /unit