Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1492.08X60 Hygienic USIT Hex Head Screw, Stainless Steel, Partially Threaded, M8, 22 mm Min Thread | CR7BTX

KIPP K1492.08X60 Hex Head Screw, 11.7mm Head Ht., 13mm Head Wd., Polished, HT, Right Hand, 60mm Fastener Lg.

Item: CR7BTX Model: K1492.08X60Cross Ref: 802JP2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Screw
Drive TypeExternal Hex
FinishPolish
Flange TypeStandard
Head Dia.18 mm
Head Height11.7 mm
Head Width13 mm
Includes WashersNo
Min. Thread Length22 mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread StylePartially Threaded

Shipping Info:

Ship weight (kg) 0.0387
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1492.08X60 Hex Head Screw, 11.7mm Head Ht., 13mm Head Wd., Polished, HT, Right Hand, 60mm Fastener Lg.
€23.50 /unit