Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1492.08X30 Hygienic USIT Hex Head Screw, Stainless Steel, Fully Threaded, M8, 30 mm Fastener | CR7BRP

KIPP K1492.08X30 Hex Head Screw, 11.7mm Head Ht., 13mm Head Wd., Polished, FT, Right Hand, 30mm Fastener Lg.

Item: CR7BRP Model: K1492.08X30Cross Ref: 802JK5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Screw
Drive TypeExternal Hex
FinishPolish
Flange TypeStandard
Head Dia.18 mm
Head Height11.7 mm
Head Width13 mm
Includes WashersNo
System Of MeasurementMetric
Thread DirectionRight Hand
Thread StyleFully Threaded
DriveHex
Drive Size13 mm
Fastener Length30 mm
Flange Diameter18 mm
For Use In SystemsSterile Areas
Head StyleHex Flange
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Overall Length41.7 mm
Thread SizeM8

Shipping Info:

Ship weight (kg) 0.0261
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1492.08X30 Hex Head Screw, 11.7mm Head Ht., 13mm Head Wd., Polished, FT, Right Hand, 30mm Fastener Lg.
€15.81 /unit