Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1491.042 Hygienic USIT Sealing Washer, Screw Size M4, Metal Bonded Washer, Stainless Steel | CR7CKB

KIPP K1491.042 Sealing Washer, SS, Gr. 316L, 9.7 mm O.D., 4.1 mm I.D.

Item: CR7CKB Model: K1491.042Cross Ref: 802JF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealing Washer
ColorWhite
GradeGrade 316L
Inside Dia.4.1 mm
MaterialStainless Steel
Max. Temp.150°C
Max. Thickness1 mm
Min. Temp.-40°C
Outside Dia.9.7 mm
Resistance PropertiesNonpolar Resistant, Polar Resistant
Seal MaterialEPDM
System Of MeasurementMetric
TypeMetal Bonded
For Screw SizeM4
Industry StandardsEHEDG, EU 1935/2004, FDA, USP Class VI
Inside Diameter4.1 mm
Made In North AmericaNo
Material Grade/classGrade 316L
Maximum Temperature150°C
Maximum Thickness1 mm
Metal MaterialStainless Steel
Minimum Temperature-40°C
Outside Diameter9.7 mm
Rohs CompliantYes
Seal Material ColorWhite
Sealing Washer TypeMetal Bonded Washer

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1491.042 Sealing Washer, SS, Gr. 316L, 9.7 mm O.D., 4.1 mm I.D.
€15.04 /unit