Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1330.16X45 Hygienic Hex Head Bolt, Narrow, Stainless Steel, Partially Threaded, M16 | CR7AYF

KIPP K1330.16X45 Bolt, 12.5mm Head Ht., 29.7mm Head Wd., Polished, HT, 13mm Min. Thread Lg., 24mm Drive Size

Item: CR7AYF Model: K1330.16X45Cross Ref: 802J56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Drive Size24 mm
Drive TypeExternal Hex
FinishPolish
Flange Dia.29.7 mm
For Use In SystemsHygienic Environment
Head Height12.5 mm
Head Width29.7 mm
Includes WashersNo
Min. Thread Length13 mm
System Of MeasurementMetric
Thread StylePartially Threaded
DriveHex
Fastener Length45 mm
FeaturesA Convex Shaped, Smooth Suface Bolt Head Allows For Easy Cleaning And Is Ideal For Use In Hygienic Environments. Product Format Prevents Easy Removal By Unauthorized Users.
Flange Diameter29.7 mm
Head StyleHex Flange
Includes WasherNo
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Minimum Thread Length13 mm
Overall Length57.5 mm
Rohs CompliantYes
Thread SizeM16
TypeSanitary Hex Head Screws

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1330.16X45 Bolt, 12.5mm Head Ht., 29.7mm Head Wd., Polished, HT, 13mm Min. Thread Lg., 24mm Drive Size
€43.49 /unit