Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1330.12X25 Hygienic Hex Head Bolt, Narrow, Stainless Steel, Partially Threaded, M12 | CR7BJJ

KIPP K1330.12X25 Bolt, 10 mm Head Ht., 23.8 mm Head Wd., Polished, HT

Item: CR7BJJ Model: K1330.12X25Cross Ref: 802J44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Drive Size18 mm
Drive TypeExternal Hex
FinishPolish
Flange Dia.23.8 mm
For Use In SystemsHygienic Environment
Head Height10 mm
Head Width23.8 mm
Includes WashersNo
Min. Thread Length14.5 mm
System Of MeasurementMetric
Thread StylePartially Threaded
DriveHex
Fastener Length25 mm
FeaturesA Convex Shaped, Smooth Suface Bolt Head Allows For Easy Cleaning And Is Ideal For Use In Hygienic Environments. Product Format Prevents Easy Removal By Unauthorized Users.
Flange Diameter23.8 mm
Head StyleHex Flange
Includes WasherNo
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Minimum Thread Length14.5 mm
Overall Length35 mm
Rohs CompliantYes
Thread SizeM12
TypeSanitary Hex Head Screws

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1330.12X25 Bolt, 10 mm Head Ht., 23.8 mm Head Wd., Polished, HT
€32.47 /unit