Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1330.08X35 Hygienic Hex Head Bolt, Narrow, Stainless Steel, Partially Threaded, M8 | CR7BAE

KIPP K1330.08X35 Bolt, 5.5 mm Head Ht., 13 mm Head Wd., Polished

Item: CR7BAE Model: K1330.08X35Cross Ref: 802J23
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Drive TypeExternal Hex
FinishPolish
Head Height5.5 mm
Head Width13 mm
Includes WashersNo
Min. Thread Length22 mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread StylePartially Threaded
DriveHex
Drive Size13 mm
Fastener Length35 mm
FeaturesA Convex Shaped, Smooth Suface Bolt Head Allows For Easy Cleaning And Is Ideal For Use In Hygienic Environments. Product Format Prevents Easy Removal By Unauthorized Users.
Flange Diameter16.8 mm
For Use In SystemsHygienic Environment
Head StyleHex Flange
Includes WasherNo
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Minimum Thread Length22 mm
Overall Length41.5 mm
Rohs CompliantYes
Thread SizeM8
TypeSanitary Hex Head Screws

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1330.08X35 Bolt, 5.5 mm Head Ht., 13 mm Head Wd., Polished
€14.02 /unit