Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1330.06X10 Hygienic Hex Head Bolt, Narrow, Stainless Steel, Partially Threaded, M6 | CR7AZF

KIPP K1330.06X10 Bolt, 4 mm Head Ht., Polished

Item: CR7AZF Model: K1330.06X10Cross Ref: 802J06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Drive TypeExternal Hex
FinishPolish
Head Height4 mm
Includes WashersNo
Min. Thread Length7 mm
System Of MeasurementMetric
DriveHex
Drive Size10 mm
Fastener Length10 mm
FeaturesA Convex Shaped, Smooth Suface Bolt Head Allows For Easy Cleaning And Is Ideal For Use In Hygienic Environments. Product Format Prevents Easy Removal By Unauthorized Users.
Flange Diameter13 mm
For Use In SystemsHygienic Environment
Head StyleHex Flange
Head Width10 mm
Includes WasherNo
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Minimum Thread Length7 mm
Overall Length15 mm
Rohs CompliantYes
Thread SizeM6
Thread StylePartially Threaded
TypeSanitary Hex Head Screws

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1330.06X10 Bolt, 4 mm Head Ht., Polished
€10.74 /unit