Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1329.12X30 Hygienic Truss-Head Panel Screws, M12 Thread Size, 30 mm Length, 30 mm Min Thread | CR6ZUX

KIPP K1329.12X30 Screw, M12 Thread Size, Truss, 37.5 mm Overall Lg., 30 mm Thread Lg., Polished

Item: CR6ZUX Model: K1329.12X30Cross Ref: 802HX3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrews
Drive TypeOpen End Spanner
FeaturesAn Open End Spanner Is Used To Screw The Fastener In, Dirt And Residue From Products Or Cleaners Seldom Adheres And Easy Cleaning Is Ensured, Projecting Edges Are Kept To A Minimum By The Head Height Being Kept As Low As Possible, The Oversized Flange And The Thread Undercut Ensure A Stress Free, Uniform Force Distribution On The Respective Surfaces, The Surface Is Polished To A Surface Finish Of Less Than Ra 0.8 µm, The Surface Of The Ball Head Screw Is Polished And With Regard To Design Optimised For The Use In Hygienic Environments
FinishPolish
GradeGrade 316L
Head TypeTruss
Hole Size13.5 mm
Length30 mm
MaterialStainless Steel
Number Of Pieces1
Overall Length37.5 mm
RemovableYes
System Of MeasurementMetric
Tensile Strength200 N/sq. mm
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM12
TypeHygienic Ball Head Screw
Width Across Flats19 mm
DriveOpen End Spanner
Fastener Length30 mm
Made In North AmericaNo
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Minimum Thread Length30 mm
Recommended Hole Size13.5 mm
Rohs CompliantYes
Screw SizeM12

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1329.12X30 Screw, M12 Thread Size, Truss, 37.5 mm Overall Lg., 30 mm Thread Lg., Polished
€36.09 /unit