Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1329.05X25 Hygienic Truss-Head Panel Screws, M5 Thread Size, 25 mm Length, 25 mm Min Thread | CR6ZWD

KIPP K1329.05X25 Screw, M5 Thread Size, Truss, 29 mm Overall Lg., 25 mm Thread Lg., Open End Spanner

Item: CR6ZWD Model: K1329.05X25Cross Ref: 802HU5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrews
Drive Size8 mm
Drive TypeOpen End Spanner
FeaturesAn Open End Spanner Is Used To Screw The Fastener In, Dirt And Residue From Products Or Cleaners Seldom Adheres And Easy Cleaning Is Ensured, Projecting Edges Are Kept To A Minimum By The Head Height Being Kept As Low As Possible, The Oversized Flange And The Thread Undercut Ensure A Stress Free, Uniform Force Distribution On The Respective Surfaces, The Surface Is Polished To A Surface Finish Of Less Than Ra 0.8 µm, The Surface Of The Ball Head Screw Is Polished And With Regard To Design Optimised For The Use In Hygienic Environments
FinishPolish
For Use In SystemsFastening Cladding Panels, Plexiglas Covers
GradeGrade 316L
Head Height4 mm
Head TypeTruss
Head Width14 mm
Hole Size5.5 mm
Length25 mm
MaterialStainless Steel
Overall Length29 mm
RemovableYes
System Of MeasurementMetric
Tensile Strength200 N/sq. mm
Thread DirectionRight Hand
Thread Length25 mm
Thread SizeM5
Tip TypeBlunt
TypeHygienic Ball Head Screw
Width Across Flats8 mm
DriveOpen End Spanner
Fastener Length25 mm
Made In North AmericaNo
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Minimum Thread Length25 mm
Recommended Hole Size5.5 mm
Rohs CompliantYes
Screw SizeM5

Shipping Info:

Ship weight (kg) 0.0054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1329.05X25 Screw, M5 Thread Size, Truss, 29 mm Overall Lg., 25 mm Thread Lg., Open End Spanner
€27.69 /unit