Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0695.05081 Adjustment Bolt, M20x1 Bolt Thread Size, 31.00 mm | CR6ZMM

KIPP K0695.05081 Bolt, M20x1 Thread Size, SS, Bright Uncoated, 26 mm Min. Bolt Ht., 9 mm Center Hole Dia.

Item: CR6ZMM Model: K0695.05081Cross Ref: 53EL39
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Center Hole Dia.9 mm
FinishBright, Uncoated
MaterialStainless Steel
Max. Bolt Height31 mm
Max. Down Force43.4 kN
Min. Bolt Height26 mm
Outside Dia.32 mm
Shoulder Height6 mm
Spanner Notch Depth2 mm
Spanner Notch Width4 mm
Thread SizeM20 x 1
Use With Screw SizeM8
Center Hole Diameter9 mm
Min Bolt Height26 mm
Overall Diameter32 mm

Shipping Info:

Ship weight (kg) 0.1282
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0695.05081 Bolt, M20x1 Thread Size, SS, Bright Uncoated, 26 mm Min. Bolt Ht., 9 mm Center Hole Dia.
€122.47 /unit