Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0694.1020 Adjustment Bolt, M50x1.5 Bolt Thread Size, 43.00 mm | CR6ZMW

KIPP K0694.1020 Bolt, M50x1.5 Thread Size, Steel, Zn Plated, 33 mm Min. Bolt Ht., 22 mm Center Hole Dia.

Item: CR6ZMW Model: K0694.1020Cross Ref: 53EL28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Center Hole Dia.22 mm
FinishZinc Plated
MaterialSteel
Max. Bolt Height43 mm
Max. Down Force330 kN
Min. Bolt Height33 mm
Outside Dia.70 mm
Shoulder Height11 mm
Spanner Notch Depth2.5 mm
Spanner Notch Width11 mm
Thread SizeM50 x 1.5
Use With Screw SizeM20
Center Hole Diameter22 mm
Min Bolt Height33 mm
Overall Diameter70 mm

Shipping Info:

Ship weight (kg) 0.7628
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0694.1020 Bolt, M50x1.5 Thread Size, Steel, Zn Plated, 33 mm Min. Bolt Ht., 22 mm Center Hole Dia.
€112.57 /unit