Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0693.02320 Adjustment Bolt, M40x1.5 Bolt Thread Size, 86.00 mm | CR6ZMY

KIPP K0693.02320 Bolt, M40x1.5 Thread Size, Steel, Zn Plated, 63 mm Min. Bolt Ht., 22 mm Center Hole Dia.

Item: CR6ZMY Model: K0693.02320Cross Ref: 53EK93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Center Hole Dia.22 mm
FinishZinc Plated
MaterialSteel
Max. Bolt Height86 mm
Max. Down Force210 kN
Min. Bolt Height63 mm
Outside Dia.58 mm
Shoulder Height9 mm
Spanner Notch Depth2.5 mm
Spanner Notch Width6 mm
Thread SizeM40 x 1.5
Use With Screw SizeM20
Bolt Thread SizeM40 x 1.5
Center Hole Diameter22 mm
Compatible Screw SizeM20
Max Bolt Height86 mm
Max Down Force210 kN
Min Bolt Height63 mm
Overall Diameter58 mm

Shipping Info:

Ship weight (kg) 0.859
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0693.02320 Bolt, M40x1.5 Thread Size, Steel, Zn Plated, 63 mm Min. Bolt Ht., 22 mm Center Hole Dia.
€117.11 /unit