Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0692.032161 Adjustment Bolt, M40x1.5 Bolt Thread Size, 86.00 mm | CR6ZLE

KIPP K0692.032161 Bolt, M40x1.5 Thread Size, SS, Bright Uncoated, 54mm Min. Bolt Ht., 17.5mm Center Hole Dia.

Item: CR6ZLE Model: K0692.032161Cross Ref: 53EK62
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Center Hole Dia.17.5 mm
FinishBright, Uncoated
MaterialStainless Steel
Max. Bolt Height86 mm
Max. Down Force148 kN
Min. Bolt Height54 mm
Outside Dia.58 mm
Shoulder Height9 mm
Spanner Notch Depth2.5 mm
Spanner Notch Width6 mm
Thread SizeM40 x 1.5
Use With Screw SizeM16
Center Hole Diameter17.5 mm
Min Bolt Height54 mm
Overall Diameter58 mm

Shipping Info:

Ship weight (kg) 0.7857
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0692.032161 Bolt, M40x1.5 Thread Size, SS, Bright Uncoated, 54mm Min. Bolt Ht., 17.5mm Center Hole Dia.
€181.85 /unit