Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0692.020061 Adjustment Bolt, M20x1 Bolt Thread Size, 55.00 mm | CR6ZJB

KIPP K0692.020061 Bolt, M20x1 Thread Size, SS, Bright Uncoated, 35mm Min. Bolt Ht., 6.6mm Center Hole Dia.

Item: CR6ZJB Model: K0692.020061Cross Ref: 53EK50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Center Hole Dia.6.6 mm
FinishBright, Uncoated
MaterialStainless Steel
Max. Bolt Height55 mm
Max. Down Force43.4 kN
Min. Bolt Height35 mm
Outside Dia.32 mm
Shoulder Height6 mm
Spanner Notch Depth2 mm
Spanner Notch Width4 mm
Thread SizeM20 x 1
Use With Screw SizeM6
Bolt Thread SizeM20 x 1
Center Hole Diameter6.6 mm
Compatible Screw SizeM6
Max Bolt Height55 mm
Max Down Force43.4 kN
Min Bolt Height35 mm
Overall Diameter32 mm

Shipping Info:

Ship weight (kg) 0.1616
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0692.020061 Bolt, M20x1 Thread Size, SS, Bright Uncoated, 35mm Min. Bolt Ht., 6.6mm Center Hole Dia.
€124.08 /unit