Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0662.010101 Toggle Clamp, Flat Foot, Steel, Vertical Handle, 337 lbs. Holding Capacity | CJ3QHN

KIPP K0662.010101 Toggle Clamp, Flat Foot, Steel, Vertical Handle, 337 lbs. Holding Capacity

Item: CJ3QHN Model: K0662.010101Cross Ref: 48TN16
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Clamp
Body MaterialSteel
Handle MaterialPolyamide
Handle OrientationVertical
Height Under Arm38.7 mm
Mounting Holes Center To Center - Long Side45 mm
Mounting Holes Center To Center - Short Side32 mm
Overall Depth230.5 mm
Overall Length153 mm

Shipping Info:

Ship weight (kg) 0.855

Product Variants

ProductModelMPNPrice
KIPP K0662.012001 Toggle Clamp, Flat Foot, Steel, Vertical Handle, 315 lbs. Holding Capacity | CJ3QGD K0662.012001K0662.012001€91.89
KIPP K0661.010101 Toggle Clamp, Horizontal Close, 269 lbs. Holding Capacity, 2.35 Inch Height Under Arm | CJ3QGE K0661.010101K0661.010101€124.60
KIPP K0661.108001 Toggle Clamp, Horizontal Close, 186 lbs. Holding Capacity, 1.83 Inch Height Under Arm | CJ3QGF K0661.108001K0661.108001€114.16
KIPP K0660.106101 Toggle Clamp, Horizontal Closing, 161 lbs. Holding Capacity, 1 Inch Height Under Arm | CJ3QGG K0660.106101K0660.106101€163.92
KIPP K0663.106101 Toggle Clamp, Straight Foot, Stainless Steel, Vertical Handle | CJ3QGH K0663.106101K0663.106101€148.90
KIPP K0662.108001 Toggle Clamp, Flat Foot, Stainless Steel, Vertical Handle, 211 lbs. Holding Capacity | CJ3QGJ K0662.108001K0662.108001€114.69
KIPP K0660.108001 Toggle Clamp, Horizontal Close, 186 lbs. Holding Capacity, 1.27 Inch Height Under Arm | CJ3QGK K0660.108001K0660.108001€114.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0662.010101 Toggle Clamp, Flat Foot, Steel, Vertical Handle, 337 lbs. Holding Capacity
€115.61 /unit