Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0648.1521105X40 Cam Lever External Thread Steel/plastic | AF9NLP 30HJ19

KIPP K0648.1521105X40 Cam Lever External Thread Steel/plastic

Item: AF9NLP Model: K0648.1521105X40Cross Ref: 30HJ19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Lever
ColorBlack
Components MaterialSteel
FinishMatte
Handle MaterialPlastic, Steel
Handle TypeAdjustable Cam Lever
MaterialPlastic, Steel
Overall Length79.6 mm
Thread TypeExternal
TypeExternal Thread
Width22 mm
Center Height14 mm
Handle Length71.5 mm
Handle Width16 mm
Measurement SystemMetric
Mounting TypeThreaded Stud
Overall Width22 mm
StandardsROHS
Thread SizeM5

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
HS code3926902500

Product Variants

ProductModelMaterialThread SizeHandle MaterialComponents MaterialTypeColorHandle TypePrice
KIPP K0648.25211A3X30 Cam Lever External Thread Steel/plastic | AF9NJQ 30HH93 K0648.25211A3X30Plastic, Steel5/16"-18Plastic, SteelSteelExternal ThreadBlackAdjustable Cam Lever€20.04
KIPP K0648.25211A3X40 Cam Lever External Thread Steel/plastic | AF9NJR 30HH94 K0648.25211A3X40Plastic, Steel5/16"-18Plastic, SteelSteelExternal ThreadBlackAdjustable Cam Lever€20.83
KIPP K0648.25211A3X50 Cam Lever External Thread Steel/plastic | AF9NJT 30HH95 K0648.25211A3X50Plastic, Steel5/16"-18Plastic, SteelSteelExternal ThreadBlackAdjustable Cam Lever€20.80
KIPP K0648.25211A4X25 Cam Lever External Thread Steel/plastic | AF9NJU 30HH96 K0648.25211A4X25Plastic, Steel3/8"-16Plastic, SteelSteelExternal ThreadBlackAdjustable Cam Lever€19.37
KIPP K0648.25211A4X30 Cam Lever External Thread Steel/plastic | AF9NJV 30HH97 K0648.25211A4X30Plastic, Steel3/8"-16Plastic, SteelSteelExternal ThreadBlackAdjustable Cam Lever€19.87
KIPP K0648.15211A1X40 Cam Lever External Thread Steel/plastic | AF9NKL 30HH86 K0648.15211A1X40Plastic, Steel-Plastic, SteelSteelExternal ThreadBlackAdjustable Cam Lever€18.21
KIPP K0648.15211A1X50 Cam Lever External Thread Steel/plastic | AF9NKM 30HH87 K0648.15211A1X50Plastic, Steel-Plastic, SteelSteelExternal ThreadBlackAdjustable Cam Lever€18.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0648.1521105X40 Cam Lever External Thread Steel/plastic
€21.08 /unit