Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0646.1521105 Cam Handle Internal Threads 3-1/8 Inch x 22mm | AF7DXK 20WY74

KIPP K0646.1521105 Cam Handle Internal Threads 3-1/8 Inch x 22mm

Item: AF7DXK Model: K0646.1521105Cross Ref: 20WY74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Handle
ColorBlack
Components MaterialSteel
FinishMatte
Handle MaterialPlastic
Handle TypeCam Lever
MaterialPlastic
Overall Length79.6 mm
Thread TypeInternal
TypeInternal Thread
Width22 mm
Center Height14 mm
Clamped Height23.4 mm
Clamping Distance1.15 mm
Handle Length71.5 mm
Handle Width16 mm
Hardware MaterialStainless Steel (Hinge Pin), Steel (Washer)
Max Clamping Force2.5 kN
Measurement SystemMetric
Mounting TypeThreaded Hole
Overall Width22 mm
StandardsROHS
Thread MaterialSteel
Thread SizeM5

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
HS code3926902500

Product Variants

ProductModelTypeMaterialThread SizeHandle MaterialComponents MaterialColorHandle TypeInternal Thread SizePrice
KIPP K0646.1521106X20 Cam Handle Internal Threads 3-1/8 Inch x 22mm | AF7DGP 20WY84 K0646.1521106X20Internal ThreadsPlastic-PlasticSteelBlackCam Lever-€14.27
KIPP K0646.1521106X30 Cam Handle Internal Threads 3-1/8 Inch x 22mm | AF7DGQ 20WY85 K0646.1521106X30Internal ThreadsPlastic-PlasticSteelBlackCam Lever-€14.27
KIPP K0646.1521106X40 Cam Handle Internal Threads 3-1/8 Inch x 22mm | AF7DGR 20WY86 K0646.1521106X40Internal ThreadsPlastic-PlasticSteelBlackCam Lever-€15.24
KIPP K0646.1521106X50 Cam Handle Internal Threads 3-1/8 Inch x 22mm | AF7DGT 20WY87 K0646.1521106X50Internal ThreadsPlastic-PlasticSteelBlackCam Lever-€15.24
KIPP K0646.1531105X20 Cam Handle Internal Threads 3-1/8 Inch x 33mm | AF7DGU 20WY96 K0646.1531105X20Internal ThreadsPlastic-PlasticStainless SteelBlackCam Lever-€22.67
KIPP K0646.1531105X40 Cam Handle Internal Threads 3-1/8 Inch x 33mm | AF7DGV 20WY98 K0646.1531105X40Internal ThreadsPlastic-PlasticStainless SteelBlackCam Lever-€24.20
KIPP K0646.1531105X50 Cam Handle Internal Threads 3-1/8 Inch x 33mm | AF7DGW 20WY99 K0646.1531105X50Internal ThreadsPlastic-PlasticStainless SteelBlackCam Lever-€24.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0646.1521105 Cam Handle Internal Threads 3-1/8 Inch x 22mm
€17.05 /unit