Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0637.10508AN Spring Plunger, With Locking Nut, Stainless Steel | CR7DET

KIPP K0637.10508AN Spring Plunger, With Locking Nut, Stainless Steel

Item: CR7DET Model: K0637.10508ANCross Ref: 53EK29
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body ConstructionStainless Steel
Body Length32 mm
Body MaterialStainless Steel
ConstructionStainless Steel
Final Nose Force35N
FinishBright, Uncoated
Handle TypeLever
Indexing Plunger Style BuilderKIPP K0637 Form B - With Locknut
Initial Nose Force15N
LocknutWith Locking Nut
LockoutNon Lockout
MaterialStainless Steel
Mounting TypeThreaded
Overall Length60.4 mm
Plunger Design BuilderKIPP K0637 Form B - With Locknut : Stainless Steel
Plunger Dia.8 mm
Projection10 mm
RetractableYes
System Of MeasurementImperial
Thread Length32 mm
Thread Size5/8"-18
Width0.938"
With Locking PlungerYes

Shipping Info:

Ship weight (kg) 0.0882
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPlunger Dia.Handle MaterialBody LengthBody MaterialFinal Nose ForceInitial Nose ForceOverall LengthPrice
KIPP K0338.4516A8 Spring Plunger, Lockout, With Locking Nut, Black Oxide | CR7CLR K0338.4516A8Steel16 mmThermoplastic-Steel46N20N96 mm€60.61
KIPP K0338.4410A7 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLT K0338.4410A7Steel10 mmThermoplastic-Steel40N15N74 mm€49.80
KIPP K0631.8206 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLU K0631.8206Steel6 mmThermoplastic-Steel14N6N41.7 mm€27.74
KIPP K0631.8004AK Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLV K0631.8004AKSteel4 mmThermoplastic-Steel12N6N29.5 mm€26.96
KIPP K0338.4308 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLW K0338.4308Steel8 mmThermoplastic-Steel35N15N68 mm€26.38
KIPP K0338.4004AK Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLX K0338.4004AKSteel4 mmThermoplastic-Steel12N6N38.5 mm€23.02
KIPP K0631.8410A7 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLY K0631.8410A7Steel10 mmThermoplastic-Steel32N15N61 mm€53.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0637.10508AN Spring Plunger, With Locking Nut, Stainless Steel
€53.16 /unit