Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0632.113412 Spring Plunger, Lockout, Without Locking Nut, Stainless Steel | CR7CUG

KIPP K0632.113412 Spring Plunger, Lockout, Without Locking Nut, Stainless Steel

Item: CR7CUG Model: K0632.113412Cross Ref: 53EE24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body ConstructionStainless Steel
Body MaterialStainless Steel
ConstructionStainless Steel
Final Nose Force39N
FinishBright, Uncoated
Handle TypeKnob
Indexing Plunger Style BuilderKIPP K0632 Form C - Lockout W/O Locknut
Initial Nose Force15N
LocknutWithout Locking Nut
LockoutLockout
MaterialStainless Steel
Mounting TypeThreaded
Overall Length78 mm
Plunger Design BuilderKIPP K0632 Form C - Lockout W/O Locknut : Stainless Steel
Plunger Dia.12 mm
Projection12 mm
RetractableYes
System Of MeasurementMetric
Thread Length25 mm
Thread Pitch1.5 mm
Thread SizeM20 x 1.5
Width22 mm
With Locking PlungerYes
Body Diameter22 mm
Body FinishUncoated
Body Length66 mm
Body Material GradeGrade 303
Knob Diameter33 mm
Knob MaterialStainless Steel
Measurement SystemMetric
Plunger FinishUncoated
Plunger MaterialStainless Steel
Plunger Material GradeGrade 303
Plunger Projection12 mm
Plunger StyleLocking
Plunger Width12 mm
StandardsREACH 1907/2006 (EC), ROHS 2011/65/EU

Shipping Info:

Ship weight (kg) 0.185
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPlunger Dia.Handle MaterialBody LengthBody MaterialFinal Nose ForceInitial Nose ForceOverall LengthPrice
KIPP K0338.4516A8 Spring Plunger, Lockout, With Locking Nut, Black Oxide | CR7CLR K0338.4516A8Steel16 mmThermoplastic-Steel46N20N96 mm€60.61
KIPP K0338.4410A7 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLT K0338.4410A7Steel10 mmThermoplastic-Steel40N15N74 mm€49.80
KIPP K0631.8206 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLU K0631.8206Steel6 mmThermoplastic-Steel14N6N41.7 mm€27.74
KIPP K0631.8004AK Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLV K0631.8004AKSteel4 mmThermoplastic-Steel12N6N29.5 mm€26.96
KIPP K0338.4308 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLW K0338.4308Steel8 mmThermoplastic-Steel35N15N68 mm€26.38
KIPP K0338.4004AK Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLX K0338.4004AKSteel4 mmThermoplastic-Steel12N6N38.5 mm€23.02
KIPP K0631.8410A7 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLY K0631.8410A7Steel10 mmThermoplastic-Steel32N15N61 mm€53.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0632.113412 Spring Plunger, Lockout, Without Locking Nut, Stainless Steel
€144.42 /unit