Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0445.274200 Threaded Oil Level SigHeight Plug, Polyamide, 64 mm Hex Width, 74 mm Flange Dia, NBR | CR7CDR

KIPP K0445.274200 Threaded Oil Level SigHeight Plug, Polyamide, 64 mm Hex Width, 74 mm Flange Dia, NBR

Item: CR7CDR Model: K0445.274200Cross Ref: 801XT2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Body MaterialPolyamide
Connection TypePipe Threads
Flange Dia.74 mm
For Fluid TypeOil
Hex Width64 mm
Max. Operating Temp.90°C
Operating Temp. Range90°C
Resistance PropertiesSolvent Resistant, Temperature Resistant
Seal MaterialNbr
Thread TypeBSP
Window Diameter48 mm
Window FeaturesReflector
Flange Diameter74 mm
Maximum Operating Temperature90°C
StandardsROHS
Thread SizeG2

Shipping Info:

Ship weight (kg) 0.0576
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialFlange Dia.Hex WidthSeal MaterialWindow MaterialConnection TypeFor Fluid TypeMax. Operating Temp.Price
KIPP K0448.20014 Oil Level Sight Plug, Aluminum, 17 mm Hex Width, 20 mm Flange Dia, Oil/Water | CR7CCE K0448.20014Aluminum20 mm17 mm-PolyamidePipe ThreadsOil, Water-€5.79
KIPP K0448.24038 Oil Level Sight Plug, Aluminum, 22 mm Hex Width, 24 1/10 mm Flange Dia, Oil/Water | CR7CCF K0448.24038Aluminum24.1 mm22 mm-PolyamidePipe ThreadsOil, Water-€8.39
KIPP K0448.241815 Oil Level Sight Plug, Aluminum, 22 mm Hex Width, 24 1/2 mm Flange Dia, Oil/Water | CR7CCG K0448.241815Aluminum24.5 mm22 mm-PolyamidePipe ThreadsOil, Water-€10.37
KIPP K0448.292215 Oil Level Sight Plug, Aluminum, 27 mm Hex Width, 29 1/2 mm Flange Dia, Oil/Water | CR7CCH K0448.292215Aluminum29.5 mm27 mm-PolyamidePipe ThreadsOil, Water-€12.57
KIPP K0246.29012 Oil Level Sight Plug, Aluminum, 27 mm Hex Width, 29 1/2 mm Flange Dia, Viton, Oil | CR7CCJ K0246.29012Aluminum29.5 mm27 mmVitonGlassPipe ThreadsOil150°C€21.78
KIPP K0246.292015 Oil Level Sight Plug, Aluminum, 27 mm Hex Width, 29 1/2 mm Flange Dia, Viton, Oil | CR7CCK K0246.292015Aluminum29.5 mm27 mmVitonGlassPipe ThreadsOil150°C€21.78
KIPP K0448.29012 Oil Level Sight Plug, Aluminum, 27 mm Hex Width, 29 7/10 mm Flange Dia, Oil/Water | CR7CCL K0448.29012Aluminum29.7 mm27 mm-PolyamidePipe ThreadsOil, Water-€11.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0445.274200 Threaded Oil Level SigHeight Plug, Polyamide, 64 mm Hex Width, 74 mm Flange Dia, NBR
€23.67 /unit