Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0443.1127 Oil Level Gauges, Oil Level Gauge, 80 mm Sight Length, 127 mm Mounting Centers, M12 | CR7AJB

KIPP K0443.1127 Oil Level Gauges, Oil Level Gauge, 80 mm Sight Length, 127 mm Mounting Centers, M12

Item: CR7AJB Model: K0443.1127Cross Ref: 801XM0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
ConstructionThermoplastic Polyamide
Max. Operating Pressure10 Bar
Max. Operating Temp.100°C
MountingScrew
Mounting Centers127 mm
Mounting ThreadM12
SealsRubber
Sight Length80 mm
TypeOil Level Gauge
Body Depth37 mm
Body Height151 mm
Body MaterialPlastic
Body Width27 mm
Compatible With SeriesK0443 Series
Includes ThermometerNo Thermometer Included
Maximum Pressure Rating10 bar
Maximum Temperature Rating100°C
Mounting Style2 Fastening Screws
Mounting Thread GenderMale
Mounting Thread SizeM12
Mounting Thread TypeMetric
Product TypeOil Level Gauge
Resistance PropertiesTemperature Resistant
Seal MaterialNBR
Sight Height80 mm
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.1346
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting CentersMax. Operating Temp.Sight LengthConstructionSealsContact TypeSight GlassMax. Operating PressurePrice
KIPP K1427.212712 Oil Level Gauges, Electronic Oil Level & Temp Monitoring, Reed Switch, M12, Screw | CR7AHJ K1427.212712127 mm75°C75 mmThermoplastic PolyamideNBRNormally ClosedThermoplastic Polyamide-€689.49
KIPP K1427.112712 Oil Level Gauges, Electronic Oil Level & Temp Monitoring, Reed Switch, M12, Screw | CR7AHK K1427.112712127 mm75°C75 mmThermoplastic PolyamideNBRNormally OpenThermoplastic Polyamide-€689.49
KIPP K1425.12712 Oil Level Gauges, Electronic Oil Level Monitoring, Reed Switch, Normally Open | CR7AHL K1425.12712127 mm75°C75 mmThermoplastic PolyamideNBRNormally OpenThermoplastic Polyamide-€323.13
KIPP K1426.212712 Oil Level Gauges, Electronic Temp Monitoring, Reed Switch, Normally Closed | CR7AHM K1426.212712127 mm75°C75 mmThermoplastic PolyamideNBRNormally ClosedThermoplastic Polyamide-€405.84
KIPP K1426.112712 Oil Level Gauges, Electronic Temp Monitoring, Reed Switch, Normally Open, M12 | CR7AHN K1426.112712127 mm75°C75 mmThermoplastic PolyamideNBRNormally OpenThermoplastic Polyamide-€422.14
KIPP K0444.225412 Oil Level Gauges, Oil Level Gauge, 178 mm Sight Length, M12, Screw, Steel | CR7AHP K0444.225412254 mm100°C178 mmSteelRubber-Thermoplastic Polyamide-€135.56
KIPP K0444.125412 Oil Level Gauges, Oil Level Gauge, 178 mm Sight Length, 254 mm Mounting Centers, M12 | CR7AHQ K0444.125412254 mm100°C178 mmSteelRubber-Thermoplastic Polyamide-€116.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0443.1127 Oil Level Gauges, Oil Level Gauge, 80 mm Sight Length, 127 mm Mounting Centers, M12
€54.02 /unit