Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0385.10108 Rear-Mount Insert With Flat Face, 10 mm Dia, M5, 10 mm Height, Smooth | CR7BVA

KIPP K0385.10108 Rear-Mount Insert With Flat Face, 10 mm Dia, M5, 10 mm Height, Smooth

Item: CR7BVA Model: K0385.10108Cross Ref: 801X69
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthDepthSocket SizeFor EnvironmentMaterialPrice
KIPP K0385.10105 Rear-Mount Insert With Diamond Face, 10 mm Dia, M5, 10 mm Height, Abrasive Grit | CR7BUR K0385.10105-----€24.34
KIPP K0385.10125 Rear-Mount Insert With Diamond Face, 10 mm Dia, M5, 12 mm Height, Abrasive Grit | CR7BUT K0385.10125-----€26.38
KIPP K0385.12105 Rear-Mount Insert With Diamond Face, 12 mm Dia, M5, 10 mm Height, Abrasive Grit | CR7BUU K0385.12105-----€27.87
KIPP K0385.16105 Rear-Mount Insert With Diamond Face, 16 mm Dia, M6, 10 mm Height, Abrasive Grit | CR7BUV K0385.16105-----€35.19
KIPP K0385.16125 Rear-Mount Insert With Diamond Face, 16 mm Dia, M6, 12 mm Height, Abrasive Grit | CR7BUW K0385.16125-----€35.57
KIPP K0385.20105 Rear-Mount Insert With Diamond Face, 20 mm Dia, M6, 10 mm Height, Abrasive Grit | CR7BUX K0385.20105-----€39.35
KIPP K0385.20125 Rear-Mount Insert With Diamond Face, 20 mm Dia, M6, 12 mm Height, Abrasive Grit | CR7BUY K0385.20125-----€39.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0385.10108 Rear-Mount Insert With Flat Face, 10 mm Dia, M5, 10 mm Height, Smooth
€14.19 /unit