Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0338.4412AO Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CMF

KIPP K0338.4412AO Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body

Item: CR7CMF Model: K0338.4412AOCross Ref: 53EG99
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body ConstructionBlack Oxide Coated Steel
Body FinishBlack Oxide Coated
Body MaterialSteel
ConstructionSteel
Final Nose Force39N
Handle ColorBlack Gray
Handle MaterialThermoplastic
Handle TypeKnob
Indexing Plunger Style BuilderKIPP K0338 Form D - Locking Nut, Open Hex Head
Initial Nose Force15N
LocknutWith Locking Nut
LockoutLockout
MaterialSteel
Mounting TypeThreaded
Overall Length78 mm
Plunger Design BuilderKIPP K0338 Form D - Locking Nut, Open Hex Head : Black Oxide-Coated Steel
Plunger Dia.12 mm
Projection12 mm
RetractableYes
System Of MeasurementImperial
Thread Length28 mm
Thread Size3/4"-16
Width22 mm
With Locking PlungerYes

Shipping Info:

Ship weight (kg) 0.1436
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPlunger Dia.Handle MaterialBody LengthBody MaterialFinal Nose ForceInitial Nose ForceOverall LengthPrice
KIPP K0338.4516A8 Spring Plunger, Lockout, With Locking Nut, Black Oxide | CR7CLR K0338.4516A8Steel16 mmThermoplastic-Steel46N20N96 mm€60.61
KIPP K0338.4410A7 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLT K0338.4410A7Steel10 mmThermoplastic-Steel40N15N74 mm€49.80
KIPP K0631.8206 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLU K0631.8206Steel6 mmThermoplastic-Steel14N6N41.7 mm€27.74
KIPP K0631.8004AK Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLV K0631.8004AKSteel4 mmThermoplastic-Steel12N6N29.5 mm€26.96
KIPP K0338.4308 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLW K0338.4308Steel8 mmThermoplastic-Steel35N15N68 mm€26.38
KIPP K0338.4004AK Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLX K0338.4004AKSteel4 mmThermoplastic-Steel12N6N38.5 mm€23.02
KIPP K0631.8410A7 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLY K0631.8410A7Steel10 mmThermoplastic-Steel32N15N61 mm€53.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0338.4412AO Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body
€54.88 /unit