Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0291.224X080 Fully-Threaded Gripper With Flat Pad, Stainless Steel Insert, M24, 80 mm Thread Length | CR7BXH

KIPP K0291.224X080 Fully-Threaded Gripper With Flat Pad, Stainless Steel Insert, M24, 80 mm Thread Length

Item: CR7BXH Model: K0291.224X080Cross Ref: 801YL9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€223.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Pad
Ball MaterialSteel
Body FinishBlack Oxide Coated
Body Height84 mm
Body MaterialCarbon Steel
Insert ConstructionStainless Steel
Maximum Load Rating55 kN
Mounting TypeFully Threaded Stud
Pad TextureSmooth
Pad Top Dia.12 mm
System Of MeasurementMetric
Thread Length80 mm
Thread SizeM24
Top Insert MaterialStainless Steel
Body ConstructionBlack Oxide Coated Carbon Steel Body
Body Material FinishBlack Oxide
Mount TypeFully Threaded Stud
Pad Top Diameter12 mm

Shipping Info:

Ship weight (kg) 0.1985
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert ConstructionPad TexturePad Top Dia.Thread LengthTop Insert MaterialMaximum Load RatingBody HeightBody MaterialPrice
KIPP K0291.520X030 Fully-Threaded Gripper With Diamond Pad, M20, 30 mm Thread Length, 10 mm Pad Top Dia | CR7BWU K0291.520X030Stainless SteelAbrasive Grit10 mm30 mmStainless Steel37 kN34 mmCarbon Steel€160.69
KIPP K0291.520X050 Fully-Threaded Gripper With Diamond Pad, M20, 50 mm Thread Length, 10 mm Pad Top Dia | CR7BWV K0291.520X050Stainless SteelAbrasive Grit10 mm50 mmStainless Steel37 kN54 mmCarbon Steel€162.87
KIPP K0291.520X070 Fully-Threaded Gripper With Diamond Pad, M20, 70 mm Thread Length, 10 mm Pad Top Dia | CR7BWW K0291.520X070Stainless SteelAbrasive Grit10 mm70 mmStainless Steel37 kN74 mmCarbon Steel€173.27
KIPP K0291.524X040 Fully-Threaded Gripper With Diamond Pad, M24, 40 mm Thread Length, 12 mm Pad Top Dia | CR7BWX K0291.524X040Stainless SteelAbrasive Grit12 mm40 mmStainless Steel55 kN44 mmCarbon Steel€203.76
KIPP K0291.524X080 Fully-Threaded Gripper With Diamond Pad, M24, 80 mm Thread Length, 12 mm Pad Top Dia | CR7BWY K0291.524X080Stainless SteelAbrasive Grit12 mm80 mmStainless Steel55 kN84 mmCarbon Steel€215.62
KIPP K0291.720X030 Fully-Threaded Gripper With Flat Pad, Acetal Insert, M20, 30 mm Thread Length | CR7BWZ K0291.720X030AcetalSmooth10 mm30 mmAcetal4 kN34 mmCarbon Steel€153.67
KIPP K0291.720X050 Fully-Threaded Gripper With Flat Pad, Acetal Insert, M20, 50 mm Thread Length | CR7BXA K0291.720X050AcetalSmooth10 mm50 mmAcetal4 kN54 mmCarbon Steel€156.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0291.224X080 Fully-Threaded Gripper With Flat Pad, Stainless Steel Insert, M24, 80 mm Thread Length
€223.61 /unit