Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0289.224X040 Threaded Gripper w/Flat Pad Pad, M24, 40 mm Thread Length, 25 mm Pad Dia, 36 mm OD | CR7ALV

KIPP K0289.224X040 Threaded Gripper With Flat Pad, M24, 40 mm Thread Length, 25 mm Pad Dia, 36 mm OD

Item: CR7ALV Model: K0289.224X040Cross Ref: 801YC8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€307.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad
Ball MaterialSteel
Body FinishBlack Oxide Coated
Body MaterialCarbon Steel
Body Outside Dia.36 mm
Insert ConstructionStainless Steel
Length30 mm
Maximum Load Rating121 kN
Mounting TypeThreaded Stud
Pad TextureSmooth
Pad Top Dia.25 mm
System Of MeasurementMetric
Thread Length40 mm
Thread SizeM24
Top Insert MaterialStainless Steel
Body ConstructionBlack Oxide Coated Carbon Steel Body
Body Material FinishBlack Oxide
Body Outside Diameter36 mm
Mount TypeThreaded Stud
Overall Length30 mm
Pad Top Diameter25 mm

Shipping Info:

Ship weight (kg) 0.3186
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert ConstructionPad TexturePad Top Dia.Thread LengthTop Insert MaterialBody Outside Dia.Maximum Load RatingBody MaterialPrice
KIPP K0289.510X015 Threaded Gripper w/Diamond Pad, Diamond Grit over SS, M10, 15 mm Thread Length | CR7AKT K0289.510X015Stainless SteelAbrasive Grit10 mm15 mmStainless Steel17 mm19 kNCarbon Steel€181.26
KIPP K0289.510X030 Threaded Gripper w/Diamond Pad, Diamond Grit over SS, M10, 30 mm Thread Length | CR7AKU K0289.510X030Stainless SteelAbrasive Grit10 mm30 mmStainless Steel17 mm19 kNCarbon Steel€183.44
KIPP K0289.510X050 Threaded Gripper w/Diamond Pad, Diamond Grit over SS, M10, 50 mm Thread Length | CR7AKV K0289.510X050Stainless SteelAbrasive Grit10 mm50 mmStainless Steel17 mm19 kNCarbon Steel€185.61
KIPP K0289.512X020 Threaded Gripper w/Diamond Pad, Diamond Grit over SS, M12, 20 mm Thread Length | CR7AKW K0289.512X020Stainless SteelAbrasive Grit12 mm20 mmStainless Steel19 mm30 kNCarbon Steel€200.13
KIPP K0289.512X040 Threaded Gripper w/Diamond Pad, Diamond Grit over SS, M12, 40 mm Thread Length | CR7AKX K0289.512X040Stainless SteelAbrasive Grit12 mm40 mmStainless Steel19 mm30 kNCarbon Steel€202.31
KIPP K0289.512X060 Threaded Gripper w/Diamond Pad, Diamond Grit over SS, M12, 60 mm Thread Length | CR7AKY K0289.512X060Stainless SteelAbrasive Grit12 mm60 mmStainless Steel19 mm30 kNCarbon Steel€203.28
KIPP K0289.516X025 Threaded Gripper w/Diamond Pad, Diamond Grit over SS, M16, 25 mm Thread Length | CR7AKZ K0289.516X025Stainless SteelAbrasive Grit16 mm25 mmStainless Steel24 mm50 kNCarbon Steel€220.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0289.224X040 Threaded Gripper With Flat Pad, M24, 40 mm Thread Length, 25 mm Pad Dia, 36 mm OD
€307.69 /unit