Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0285.230X030 Tapped Gripper w/Flat Pad, M12, 9 mm Tap Dp, 20 mm Pad Dia, 95 kN Max Load, 30 mm OD | CR7AJU

KIPP K0285.230X030 Tapped Gripper With Flat Pad, M12, 9 mm Tap Dp, 20 mm Pad Dia, 95 kN Max Load, 30 mm OD

Item: CR7AJU Model: K0285.230X030Cross Ref: 801Y65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad
Ball MaterialSteel
Body FinishBlack Oxide Coated
Body Height26 mm
Body Outside Dia.30 mm
Insert ConstructionSmooth Stainless Steel Insert
Maximum Load Rating95 kN
Mounting TypeThreaded Socket
Overall Length30 mm
Pad TextureSmooth
Pad Top Dia.20 mm
System Of MeasurementMetric
Thread Length9 mm
Thread SizeM12
Top Insert MaterialStainless Steel
Body ConstructionBlack Oxide Coated Carbon Steel Body
Body MaterialCarbon Steel
Body Material FinishBlack Oxide
Mount TypeThreaded Socket
Pad Top Diameter20 mm

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthPad TextureBody HeightBody Outside Dia.Pad Top Dia.Thread LengthMaximum Load RatingBall MaterialPrice
KIPP K0285.530X030 Tapped Gripper w/Diamond Pad, M12, 9 mm Tap Dp, 20 mm Pad Dia, 95 kN Max Load, 30 mm OD | CR7AJJ K0285.530X03030 mmAbrasive Grit26 mm30 mm20 mm9 mm95 kNSteel€208.85
KIPP K0285.517X022 Tapped Gripper w/Diamond Pad, M6, 7 mm Tap Dp, 10 mm Pad Dia, 28 kN Max Load, 17 mm OD | CR7AJK K0285.517X02222 mmAbrasive Grit18 mm17 mm10 mm7 mm28 kNSteel€151.49
KIPP K0285.519X024 Tapped Gripper w/Diamond Pad, M8, 8 mm Tap Dp, 12 mm Pad Dia, 39 kN Max Load, 19 mm OD | CR7AJL K0285.519X02424 mmAbrasive Grit20 mm19 mm12 mm8 mm39 kNSteel€167.71
KIPP K0285.724X028 Tapped Gripper w/Flat Pad, M10, 8 mm Tap Dp, 16 mm Pad Dia, 14 kN Max Load, 24 mm OD | CR7AJM K0285.724X02828 mmSmooth24 mm24 mm16 mm8 mm14 kNSteel€166.74
KIPP K0285.224X028 Tapped Gripper w/Flat Pad, M10, 8 mm Tap Dp, 16 mm Pad Dia, 58 kN Max Load, 24 mm OD | CR7AJN K0285.224X02828 mmSmooth24 mm24 mm16 mm8 mm58 kNSteel€168.43
KIPP K0285.124X028 Tapped Gripper w/Flat Pad, M10, 8 mm Tap Dp, 16 mm Pad Dia, 58 kN Max Load, 24 mm OD | CR7AJP K0285.124X02828 mmSmooth24 mm24 mm16 mm8 mm58 kNSteel€167.46
KIPP K0285.236X036 Tapped Gripper w/Flat Pad, M12, 11 mm Tap Dp, 25 mm Pad Dia, 136 kN Max Load, 36 mm OD | CR7AJQ K0285.236X03636 mmSmooth32 mm36 mm25 mm11 mm136 kNSteel€227.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0285.230X030 Tapped Gripper With Flat Pad, M12, 9 mm Tap Dp, 20 mm Pad Dia, 95 kN Max Load, 30 mm OD
€207.85 /unit