Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.5A616X60 Adjustable Handles 2.36 5/8-11 Yellow | AE9HTH 6JVD1

KIPP K0270.5A616X60 Adjustable Handles 2.36 5/8-11 Yellow

Item: AE9HTH Model: K0270.5A616X60Cross Ref: 6JVD1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorYellow
ComponentsStainless Steel
FinishMatte
Height5 6/25"
MaterialThermoplastic
Overall Length4 24/25"
Screw Length2 9/25"
StyleNovo Grip
Thread Size5/8"-11
Thread TypeExternal
FeaturesDie Cast Zinc Toothed Ring
Handle TypeTeardrop
Mounting TypeThreaded Stud
Overall Height137 mm
StandardsDIN EN ISO 4753, ROHS

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightComponentsThread TypePrice
KIPP K0270.51616X60 Adjustable Handles 2.36 M16 Yellow | AE9HRL 6JVA1 K0270.51616X60Thermoplastic5 6/25"Stainless SteelExternal€51.13
KIPP K0270.5162X60 Adjustable Handles 2.36 M16 Orange | AE9HRQ 6JVA5 K0270.5162X60Thermoplastic5 6/25"Stainless SteelExternal€53.13
KIPP K0270.51684X60 Adjustable Handles 2.36 M16 Red | AE9HRV 6JVA9 K0270.51684X60Thermoplastic5 6/25"Stainless SteelExternal€44.84
KIPP K0270.5A62X60 Adjustable Handles 2.36 5/8-11 Orange | AE9HTM 6JVD5 K0270.5A62X60Thermoplastic5 6/25"Stainless SteelExternal€53.05
KIPP K0270.5A684X60 Adjustable Handles 2.36 5/8-11 Red | AE9HTR 6JVD9 K0270.5A684X60Thermoplastic5 6/25"Stainless SteelExternal€50.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.5A616X60 Adjustable Handles 2.36 5/8-11 Yellow
€52.60 /unit