Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.41287X60 Adjustable Handles 2.36 M12 Blue | AE9HQD 6JUX2

KIPP K0270.41287X60 Adjustable Handles 2.36 M12 Blue

Item: AE9HQD Model: K0270.41287X60Cross Ref: 6JUX2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorBlue
ComponentsStainless Steel
FinishMatte
Height4 19/25"
MaterialThermoplastic
Overall Length4.29"
Screw Length2 9/25"
StyleNovo Grip
Thread TypeExternal
FeaturesDie Cast Zinc Toothed Ring
Handle TypeTeardrop
Mounting TypeThreaded Stud
Overall Height126 mm
StandardsDIN EN ISO 4753, ROHS
Thread SizeM12

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelHeightMaterialComponentsThread TypePrice
KIPP K0270.41216X25 Adjustable Handles 0.99 M12 Yellow | AE9HPC 6JUU8 K0270.41216X253.37"ThermoplasticStainless SteelExternal€36.49
KIPP K0270.41216X30 Adjustable Handles 1.18 M12 Yellow | AE9HPD 6JUU9 K0270.41216X303.58"ThermoplasticStainless SteelExternal€37.92
KIPP K0270.41216X40 Adjustable Handles 1.57 M12 Yellow | AE9HPE 6JUV0 K0270.41216X403.98"ThermoplasticStainless SteelExternal€41.32
KIPP K0270.41216X50 Adjustable Handles 1.99 M12 Yellow | AE9HPF 6JUV1 K0270.41216X504.37"ThermoplasticStainless SteelExternal€44.91
KIPP K0270.41216X60 Adjustable Handles 2.36 M12 Yellow | AE9HPG 6JUV2 K0270.41216X604 19/25"ThermoplasticStainless SteelExternal€44.91
KIPP K0270.4122X25 Adjustable Handles 0.99 M12 Orange | AE9HPH 6JUV3 K0270.4122X253.37"ThermoplasticStainless SteelExternal€36.62
KIPP K0270.4122X30 Adjustable Handles 1.18 M12 Orange | AE9HPJ 6JUV4 K0270.4122X303.58"ThermoplasticStainless SteelExternal€37.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.41287X60 Adjustable Handles 2.36 M12 Blue
€49.19 /unit