Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.4121 Adjustable Handle M12 Internal Stainless Steel 4.29 Modern Design Ng | AC8RQE 3DEP1

KIPP K0270.4121 Adjustable Handle M12 Internal Stainless Steel 4.29 Modern Design Ng

Item: AC8RQE Model: K0270.4121Cross Ref: 3DEP1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishMatte
Height2 16/25"
Knob TypeModern Design
MaterialPlastic
Overall Length4.29"
StyleNovo Grip
Thread TypeInternal
FeaturesDie Cast Zinc Toothed Ring
Handle Length95 mm
Handle TypeTeardrop
Hub Height43 mm
Max Handle Height66 mm
Measurement SystemMetric
Min Handle Height61 mm
Mounting TypeThreaded Hole
Overall Height66 mm
StandardsROHS
Thread SizeM12

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)5.08
HS code7318190000
Country of OriginDE

Product Variants

ProductModelMaterialHeightThread TypeComponentsPrice
KIPP K0270.5121 Adjustable Handle M12 Internal Stainless Steel 4.96 Modern Design Ng | AC8RQH 3DEP4 K0270.5121Plastic3.11"Internal-€45.43
KIPP K0270.4121X25 Adjustable Handle M12 External Stainless Steel 0.99 4.29 Modern Design Ng | AC9GZV 3GJE4 K0270.4121X25Plastic3.37"External-€36.62
KIPP K0270.4121X30 Adjustable Handle M12 External Stainless Steel 1.18 4.29 Modern Design Ng | AC9GZX 3GJE6 K0270.4121X30Plastic3.58"External-€37.92
KIPP K0270.4121X40 Adjustable Handle M12 External Stainless Steel 1.57 4.29 Modern Design Ng | AC9GZY 3GJE8 K0270.4121X40Plastic3.98"External-€41.32
KIPP K0270.4121X50 Adjustable Handle M12 External Stainless Steel 1.99 4.29 Modern Design Ng | AC9GZZ 3GJF1 K0270.4121X50Plastic4.37"External-€44.91
KIPP K0270.4121X60 Adjustable Handle M12 External Stainless Steel 2.36 4.29 Modern Design Ng | AC9HAA 3GJF3 K0270.4121X60Plastic4 19/25"External-€44.91
KIPP K0270.41216 Adjustable Handles M12 Yellow | AE9LTW 6KPG5 K0270.41216Thermoplastic2 16/25"InternalStainless Steel€37.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.4121 Adjustable Handle M12 Internal Stainless Steel 4.29 Modern Design Ng
€41.27 /unit