Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.3101X50 Adjustable Handle M10 External Stainless Steel 1.99 3.58 Modern Design Ng | AC9GYY 3GJA3

KIPP K0270.3101X50 Adjustable Handle M10 External Stainless Steel 1.99 3.58 Modern Design Ng

Item: AC9GYY Model: K0270.3101X50Cross Ref: 3GJA3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishMatte
Height4.07"
Knob TypeModern Design
MaterialPlastic
Overall Length3.58"
Screw Length1.99"
StyleNovo Grip
Thread TypeExternal
FeaturesDie Cast Zinc Toothed Ring
Handle Length80 mm
Handle TypeTeardrop
Hub Height37 mm
Max Handle Height58 mm
Measurement SystemMetric
Mounting TypeThreaded Stud
Overall Height108 mm
StandardsDIN EN ISO 4753, ROHS
Thread SizeM10

Shipping Info:

Ship weight (kg) 0.0878
Ship height (cm)3.05
Ship length (cm)12.45
Ship width (cm)10.16
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightThread TypeComponentsPrice
KIPP K0270.2081 Adjustable Handle M8 Internal Stainless Steel 2.93 Modern Design Ng | AC8RPW 3DEN2 K0270.2081Plastic1.79"Internal-€21.31
KIPP K0270.3081 Adjustable Handle M8 Internal Stainless Steel 3.58 Modern Design Ng | AC8RPZ 3DEN5 K0270.3081Plastic2.26"Internal-€25.53
KIPP K0270.3101 Adjustable Handle M10 Internal Stainless Steel 3.58 Modern Design Ng | AC8RQA 3DEN6 K0270.3101Plastic2.26"Internal-€26.21
KIPP K0270.4101 Adjustable Handle M10 Internal Stainless Steel 4.29 Modern Design Ng | AC8RQD 3DEN9 K0270.4101Plastic2 16/25"Internal-€37.65
KIPP K0270.2081X15 Adjustable Handle M8 External Stainless Steel 0.59 2.93 Modern Design Ng | AC8TCT 3DGC5 K0270.2081X15Plastic2.22"External-€23.24
KIPP K0270.2081X20 Adjustable Handle M8 External Stainless Steel 0.78 2.93 Modern Design Ng | AC8TCV 3DGC7 K0270.2081X20Plastic2.42"External-€23.24
KIPP K0270.2081X25 Adjustable Handle M8 External Stainless Steel 0.99 2.93 Modern Design Ng | AC9GVW 3GHN9 K0270.2081X25Plastic2.62"External-€23.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.3101X50 Adjustable Handle M10 External Stainless Steel 1.99 3.58 Modern Design Ng
€33.29 /unit