Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.2A486X60 Adjustable Handles 2.36 3/8-16 Green | AE9DFU 6HTV7

KIPP K0270.2A486X60 Adjustable Handles 2.36 3/8-16 Green

Item: AE9DFU Model: K0270.2A486X60Cross Ref: 6HTV7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorGreen
ComponentsStainless Steel
FinishMatte
Height4"
MaterialThermoplastic
Overall Length2.93"
Screw Length2 9/25"
StyleNovo Grip
Thread Size3/8"-16
Thread TypeExternal
FeaturesDie Cast Zinc Toothed Ring
Handle TypeTeardrop
Mounting TypeThreaded Stud
Overall Height105.5 mm
StandardsDIN EN ISO 4753, ROHS

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightThread TypeComponentsPrice
KIPP K0270.3A41 Adjustable Handle 3/8-16 Internal Stainless Steel 3.58 Modern Design Ng | AC8RQC 3DEN8 K0270.3A41Plastic2.26"Internal-€26.15
KIPP K0270.4A41 Adjustable Handle 3/8-16 Internal Stainless Steel 4.29 Modern Design Ng | AC8RQF 3DEP2 K0270.4A41Plastic2 16/25"Internal-€37.59
KIPP K0270.2A41X60 Adjustable Handle 3/8-16 External Stainless Steel 2.36 2.93 Modern Design Ng | AC9GYF 3GHX7 K0270.2A41X60Plastic4"External-€24.75
KIPP K0270.3A41X50 Adjustable Handle 3/8-16 External Stainless Steel 1.99 3.58 Modern Design Ng | AC9GZR 3GJD9 K0270.3A41X50Plastic4.07"External-€30.69
KIPP K0270.3A41X60 Adjustable Handle 3/8-16 External Stainless Steel 2.36 3.58 Modern Design Ng | AC9GZU 3GJE2 K0270.3A41X60Plastic4.46"External-€30.69
KIPP K0270.2A416X20 Adjustable Handles 0.78 3/8-16 Yellow | AE9DEU 6HTT4 K0270.2A416X20Thermoplastic2.42"ExternalStainless Steel€23.18
KIPP K0270.2A416X25 Adjustable Handles 0.99 3/8-16 Yellow | AE9DEV 6HTT5 K0270.2A416X25Thermoplastic2.62"ExternalStainless Steel€23.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.2A486X60 Adjustable Handles 2.36 3/8-16 Green
€27.10 /unit