Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.2A486X50 Adjustable Handles 1.99 3/8-16 Green | AE9DFT 6HTV6

KIPP K0270.2A486X50 Adjustable Handles 1.99 3/8-16 Green

Item: AE9DFT Model: K0270.2A486X50Cross Ref: 6HTV6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorGreen
ComponentsStainless Steel
FinishMatte
Height3 3/5"
MaterialThermoplastic
Overall Length2.93"
Screw Length1.99"
StyleNovo Grip
Thread Size3/8"-16
Thread TypeExternal
Components MaterialStainless Steel
FeaturesDie Cast Zinc Toothed Ring
Handle MaterialFiberglass Reinforced Plastic
Handle TypeTeardrop
Mounting TypeThreaded Stud
Overall Height95.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread Length50 mm
Thread MaterialStainless Steel
Thread StandardUNC

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightThread TypeComponentsPrice
KIPP K0270.3A41 Adjustable Handle 3/8-16 Internal Stainless Steel 3.58 Modern Design Ng | AC8RQC 3DEN8 K0270.3A41Plastic2.26"Internal-€26.15
KIPP K0270.4A41 Adjustable Handle 3/8-16 Internal Stainless Steel 4.29 Modern Design Ng | AC8RQF 3DEP2 K0270.4A41Plastic2 16/25"Internal-€37.59
KIPP K0270.2A41X60 Adjustable Handle 3/8-16 External Stainless Steel 2.36 2.93 Modern Design Ng | AC9GYF 3GHX7 K0270.2A41X60Plastic4"External-€24.75
KIPP K0270.3A41X50 Adjustable Handle 3/8-16 External Stainless Steel 1.99 3.58 Modern Design Ng | AC9GZR 3GJD9 K0270.3A41X50Plastic4.07"External-€30.69
KIPP K0270.3A41X60 Adjustable Handle 3/8-16 External Stainless Steel 2.36 3.58 Modern Design Ng | AC9GZU 3GJE2 K0270.3A41X60Plastic4.46"External-€30.69
KIPP K0270.2A416X20 Adjustable Handles 0.78 3/8-16 Yellow | AE9DEU 6HTT4 K0270.2A416X20Thermoplastic2.42"ExternalStainless Steel€23.18
KIPP K0270.2A416X25 Adjustable Handles 0.99 3/8-16 Yellow | AE9DEV 6HTT5 K0270.2A416X25Thermoplastic2.62"ExternalStainless Steel€23.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.2A486X50 Adjustable Handles 1.99 3/8-16 Green
€27.10 /unit